Safety Glasses, Astrospec 3000(R) S (Slim), Clear Scratch-Resistant Lens, Polycarbonate, Black (Discontinued)
- Mfr # S2700
- Zoro # G4131163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2700
Zoro #
G4131163
UPC #
603390022012
Country of Origin
Unknown
Dimensions
Eyewear Size
Narrow
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Foam Lined
No
Series
Astrospec 3000(R) S (Slim)
Standards
ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
X-Ray Detectable
Yes
Gender
Unisex
Metal Detectable
Yes
UV Protection
99.99% UVA/UVB
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Photochromatic Lens
No
Description
Safety Glasses, Series Astrospec 3000(R) S (Slim), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Narrow, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.