Safety Glasses, Uvex Genesis, Clear Anti-Fog Lens, Polycarbonate, Black (Discontinued)
- Mfr # 763-S3200X
- Zoro # G4433725
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
763-S3200X
Zoro #
G4433725
UPC #
603390087868
Country of Origin
United States
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Polarized Lens
No
Series
Uvex Genesis
Standards
ANSI Z87+; CSA Z94.3
Gender
Unisex
Features
Wrap-around Lens Provides Exceptional Peripheral Vision and Protection; Flexible Fingers Adjust to Most Nasal Profiles; Elastomer Browguard Deflects Impact; Adjustable Temples and Lens Inclination
Description
Safety Glasses,Black Frame,Clear Lens, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.