This item is Discontinued.

Uvex Safety Glasses, Anti-Fog & Anti-Scratch, Variety of Lens Tints Lens, Frameless S2500

This item is Discontinued.

Uvex

Safety Glasses, Anti-Fog & Anti-Scratch, Variety of Lens Tints Lens, Frameless (Discontinued)

Mfr # S2500
Zoro # G408970346
UPC # 603390021091
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2500
Zoro #
G408970346
UPC #
603390021091
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Variety of Lens Tints
Frame Type
Frameless
Frame Color
Black | Blue | Patriot Red - White - Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
OTG

Description

Uvex by Honeywell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.