Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V5852A2064 3/4" Female Sweat

  • Mfr # V5852A2064

  • Zoro # G6954063


product price: $97.29
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. no. M6410A1029 ; Mfr. no. M7410F1000 ; Mfr. no. MP958
Max. Pressure (PSI)
Differential: 58 psi; Operating: 235 psi
Length
2.333 in
Height
2.344 in
Pipe Size
DN20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5852A2064
Zoro #
G6954063
UPC #
-
Country of Origin
United States

Dimensions

Length
2.333 in
Height
2.344 in
Pipe Size
DN20

Details

For Use With
Mfr. no. M6410A1029 ; Mfr. no. M7410F1000 ; Mfr. no. MP958
Max. Pressure (PSI)
Differential: 58 psi; Operating: 235 psi

Description

V5852A2064 3/4" Female Sweat 2-Way Linear Water Valve Cv=2.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.