Zoro Homepage

V800C1052 24V Standing Pilot

  • Mfr # V800C1052

  • Zoro # G7033346


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in. NPT x 3/4 in.
Outlet Size
NPT with 1/2 in. NPT side outlets
Ambient Temp. Range
0 C to 79 C
Pressure Setting Range
1/2 psi (3.5 kPa)
Mounting Position
0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V800C1052
Zoro #
G7033346
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in. NPT x 3/4 in.
Outlet Size
NPT with 1/2 in. NPT side outlets

Details

Ambient Temp. Range
0 C to 79 C
Pressure Setting Range
1/2 psi (3.5 kPa)
Mounting Position
0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically.
Maximum Close-Off Pressure
20 psi

Description

V800C1052 24V Standing Pilot Natural Gas Valve 3/4" X 3/4" Step Opening 335,000 Btu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.