Shop HONEYWELL
Create Account
Valve Actuator - 120V, Reversible Gear Motor, 0-90°, 3 Sec Rotation
Mfr # KS74215231
Zoro # G215312094
product price:
$
2,740.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74215231
- Zoro #
- G215312094
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT, IC 50 03Q3E is a reversible gear motor rated for use as a valve actuator with rotary movement capability from 0 to 90 degrees. This model operates at a rate of three seconds per 90-degree turn with a supply voltage of 120V.
Key features include:
- Reversible gear motor for rotary actuation from 0° to 90°
- Running time: completes a full (90°) rotation in three seconds
- Voltage: operates on standard 120V power supply
- Selectable direction of rotation for flexible installation
- Includes voltage-free limit switches, position feedback, externally readable position indicator, and automatic/manual mode changeover