Valve Actuator - IC40, 100-230V AC, Programmable, 2.5 Nm
- Mfr # KS88300872
- Zoro # G015380965
product price:Â
$
2,033.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300872
- Zoro #
- G015380965
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER IC40SA3DR10 is a reversible gear motor valve actuator rated for transmitting rotary movements between 0 and 90 degrees for the actuation of gas and air valves. This unit is part of the IC series, which includes multiple control options and programmable functions as specified by manufacturer for flexible adjustment to process requirements. The IC40 model specifically supports complex applications with features such as statistics tracking and fault history functionality.
Key features include:
- Programmable running time within specified parameters
- Mains voltage range: 100 to 230 V AC
- Torque output: 2.5 Nm (at 50 Hz) and 3 Nm
- Multiple control methods supported: three-point step, two-point, PLC, or continuous signal
- Position feedback with externally readable position indicator
- Automatic/manual mode changeover
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.