Shop HONEYWELL
Create Account
Valve Actuator - IC40A2A, 0-90° Rotary, 100-230V AC, Programmable
Mfr # KS88300653
Zoro # G715380975
product price:
$
1,605.34
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300653
- Zoro #
- G715380975
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER IC40A2A is a reversible gear motor intended for use with gas and air valve actuation, capable of rotary movement within a range of 0 to 90 degrees. Classified as a valve actuator, this unit supports complex applications with programmable functions for adjustment according to application requirements. It also includes statistics and fault history functionalities.
Key features include:
- Programmable running time
- Mains voltage range: 100 to 230 V AC
- Torque output: 2.5 Nm (at 50 Hz) and 3 Nm
- Multiple control options: three-point step, two-point, PLC, or continuous signal
- Integrated position feedback and externally readable position indicator
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.