Valve Actuator IC40SA3A, 2.5 Nm, 100-230V AC, Programmable Rotary
- Mfr # KS88300486
- Zoro # G315380986
product price:Â
$
1,977.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300486
- Zoro #
- G315380986
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER IC40SA3A is a valve actuator rated for transmission of rotary movements between 0 and 90 degrees for the actuation of gas and air valves. This reversible gear motor is suitable for use in various applications, including complex ones, and includes programmable functions for adjustment within specified parameters. It features statistics tracking and fault history to assist service personnel.
Key features include:
- Programmable running time
- Mains voltage range: 100 to 230 V AC
- Torque output: 2.5 Nm (at 50 Hz) and 3 Nm
- Multiple control options: three-point step, two-point, PLC, or continuous signal
- Integrated position feedback with externally readable position indicator
- Automatic/manual mode changeover
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.