Valve Actuator - Programmable, 2.5 Nm, 100-230V AC, IC40A2A Gear Motor
- Mfr # KS88301320
- Zoro # G815380967
product price:Â
$
1,654.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88301320
- Zoro #
- G815380967
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER IC40A2A is a reversible gear motor rated for operation within a rotation range of 0 to 90 degrees, specifically for actuating gas and air valves. Classified as a valve actuator, this unit includes programmable functions; settings may be adjusted according to application specifications. It also includes integrated statistics and fault history logging features to assist service personnel during maintenance or troubleshooting.
Key features include:
- Programmable running time
- Mains voltage range: 100 to 230 V AC
- Torque output: 2.5 Nm (at 50 Hz) and 3 Nm
- Multiple control options: three-point step, two-point, PLC, or continuous signal
- Position feedback with externally readable position indicator
- Automatic/manual mode changeover
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.