Shop HONEYWELL
Create Account
Valve Actuator - Reversible Gear Motor, 0–90° Rotary, Limit Switches
Mfr # KS74215232
Zoro # G415312047
product price:
$
2,740.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS74215232
- Zoro #
- G415312047
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT, IC 50 07Q7E is a reversible gear motor intended for use as a valve actuator, transmitting rotary movements between 0 and 90 degrees. It is rated to provide actuation of gas and air valves within specified parameters. This model includes selectable direction of rotation, equipped with voltage-free limit switches, supports automatic or manual mode changeover, provides position feedback via an externally readable indicator.
Key features include:
- Rotary movement range: 0–90°
- Running time: 7.5 seconds per 90° rotation
- Includes selectable direction of rotation
- Equipped with voltage-free limit switches
- Supports automatic or manual mode changeover
- Provides position feedback via an externally readable indicator This product supports controlled actuation through three-point step or continuous signal input methods.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.