Shop HONEYWELL
Create Account
Valve Actuator - Reversible Gear Motor, 2.5 Nm, 100-230V AC, IC 40A2D
- Mfr # KS88300988
- Zoro # G215380987
product price:Â
$
1,505.99
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
- KS88300988
- Zoro #
- G215380987
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER IC 40A2D is a reversible gear motor intended for use as a valve actuator, transmitting rotary movements between 0 and 90 degrees. It is intended for actuation of gas and air valves, including programmable functions for adjustment to process requirements. The IC 40 series includes features such as statistics tracking and fault history to assist service personnel during maintenance or troubleshooting.
Key features include:
- Programmable running time
- Mains voltage range: 100 to 230 V AC
- Torque output: 2.5 Nm (at 50 Hz) and up to 3 Nm
- Multiple control options: three-point step, two-point, PLC, or continuous signal
- Integrated position feedback with externally readable position indicator
- Automatic/manual mode changeover capability