Valve, Pneumatic

  • Mfr # VP526A1027/U

  • Zoro # G1338312


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Length
3 1/8 in
Overall Height
4 7/8 in
Max. Controlled Medium Temp. (F)
250 Degrees F
Max. Safe Air PSI
29 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP526A1027/U
Zoro #
G1338312
UPC #
085267111461
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Overall Height
4 7/8 in
Width (In.)
3 1/8 in
Height (In.)
4 7/8 in
Overall Depth
3 1/8 in
Port Connection Size
1/2 in, 3/4 in

Details

Item
Hydronic Globe Valve
Body Material
Brass
Max. Controlled Medium Temp. (F)
250 Degrees F
Max. Safe Air PSI
29 psi
Pipe (In.)
5/8 ODF
Body Pressure Rating (PSI)
250 psi
Function
Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
Cv
1.6
Type
Unitary
Close Off Rating @ Main PSI
58 @ 13
Spring Range (PSI)
2-5
Valve Type
3-Way
Features
Direct Acting Rolling Diaphragm Actuator with Integral High Temperature Plastic Air Connector, Rotating Actuator, Aligns Air Connection with Control Air Piping, Brass, Lower is Integral and Upper is Removable
Application
Chilled/Hot Water Control
Seat Material
Brass
Stem Material
Stainless Steel
Flow Characteristic
Equal Percentage
Includes Actuator
Actuator Included
Actuator Type
Pneumatic
Allowable Pressure - Maximum
29 psi
Actuator Control Pressure - Maximum
11 psi
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
250 Degrees F
Close-Off Pressure
58 psi
Coefficient of Volume (Cv)
1.6
Valve Action
Normally Closed, Normally Open
Configuration
Offset
Actuator Control Signal
Proportional
Port Connection Gender
Female
Manufacturer Series
VP526A
Port Connection Type
Flare
Body Pattern
Three-Way
Actuator Control Pressure - Minimum
2 psi
For Media
Water

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum 11 psi, Actuator Control Pressure - Minimum 2 psi, Actuator Control Signal Proportional, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Pneumatic, Allowable Pressure - Maximum 29 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Three-Way, Close-Off Pressure 58 psi, Coefficient of Volume (Cv) 1.6, Configuration Offset, Flow Characteristic Equal Percentage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.