Zoro Homepage
This item is Discontinued.
Honeywell Vertical Systems, 10 ft L Lifeline VGM-3/8-PE-SS/10

Vertical Systems, 10 ft L Lifeline (Discontinued)

  • Mfr # VGM-3/8-PE-SS/10
  • Zoro # G203089892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM-3/8-PE-SS/10
Zoro #
G203089892
UPC #
612230246006
Country of Origin
Multiple

Dimensions

Channel Width
3/8 in
Cable Dia.
3/8 in
Cable Diameter
0.38 in

Details

Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
3/8 in (10mm) Galvanized Steel Cable Lifeline, Heavy Duty Tensioner, Manual Cable Guides, Universal Platform Extension and Anchor
Standards
ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Pass-Through Type
Manual
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Visual Load Indicator
Yes
Ladder Lifeline Component
Cable Lifeline System
Workers per System
3
Cable Sleeve Type
Trailing
Detaches from Lifeline
Anywhere
Includes Extension Post
Yes
Tensile Strength
3,600 lb
Lifeline Material
Stainless Steel
Includes Mounting Hardware
Yes

Description

Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes 3/8 in (10mm) Galvanized Steel Cable Lifeline, Heavy Duty Tensioner, Manual Cable Guides, Universal Platform Extension and Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 10 ft, Lifeline Material Stainless Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.