Zoro Homepage

Vr4305M4532 120V 3/4" X 3/4" Hot

  • Mfr # VR4305M453

  • Zoro # G6920506


original price: $405.99
9% off
new price: $365.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet (In.)
3/4in X 3/4in
Pressure Setting Range (In. WC)
1/2 psi
BtuH Capacity
300,000 Btu
Operating Temp.
-40 to 175°F
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR4305M453
Zoro #
G6920506
UPC #
-
Country of Origin
United States

Details

Inlet/Outlet (In.)
3/4in X 3/4in
Pressure Setting Range (In. WC)
1/2 psi
BtuH Capacity
300,000 Btu
Operating Temp.
-40 to 175°F
Voltage
120V

Description

Vr4305M4532 120V 3/4" X 3/4" Hot Surface/Direct Spark Ignition Gas Valve 300,000 Btu Includes Lp Kit & Bushings Set 3.5" W.C.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.