Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vs130 Americas Verishield Earmuff

  • Mfr # 1035108-VS

  • Zoro # G2451238


product price: $44.29
/ea

Key Features

Noise Reduction Rating NRR
30
Series
VeriShield
Ear Muff Style
Headband
Dielectric
No
Noise Reduction Rating
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035108-VS
Zoro #
G2451238
UPC #
-
Country of Origin
Unknown

Details

Item
Ear Muffs
Noise Reduction Rating NRR
30
Series
VeriShield
Ear Muff Style
Headband
Dielectric
No
Noise Reduction Rating
30
Cushion Material
Memory foam

Description

The Honeywell Howard Leight Verishield Vs130 Nrr 30 Adjustable Headband Earmuffs Feature Superior Nrr 30 Hearing Protection With Great Comfort And Style. The Vs130 Lightweight Earmuffs Improve Comfort, Fit, And Function While Accommodating A Wide Range Of Head And Ear Sizes.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.