Zoro Homepage

Wall Humidity & Temperature Sensor - 2% RH, 20K Temp-Cert, H77 Series

  • Mfr # H7725A2010-C

  • Zoro # G815301542


product price: $463.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7725A2010-C
Zoro #
G815301542
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL - WALL HUM SENSOR, 2% RH, W/ 20K TEMP-CERT is a wall-mounted humidity and temperature sensor from the H77 Series. Designed for use with HVAC controllers, this sensor supports measurement consistency within the stated specifications of relative humidity (RH) and temperature in indoor spaces. The unit features on-board temperature compensation to support measurement consistency within the stated specifications and is intended to blend into room environments.

Key features include:

  • Wall-mount design for indoor installation
  • Measures relative humidity with ±2% RH accuracy
  • Includes a 20K temperature certification
  • On-board temperature compensation reduces coefficient errors
  • NIST traceable 3-point calibration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.