Wall Module, Conduit Box
- Mfr # TR40-H
- Zoro # G116576663
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 1/4 in
Compatible Building Automation Protocols
Sylk
Series
TR
Housing Type
Conduit Box
Weight
0.23 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR40-H
- Zoro #
- G116576663
- UPC #
- 085267951449
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 3 1/4 in
- Overall Depth
- 7/8 in
- Overall Height
- 4 3/4 in
Description
Wall Module, Display Type None, Output 2-Wire Sylk Communication, Housing Type Conduit Box, Housing Material Polycarbonate, Housing Color White, Temperature Accuracy +/-0.36 Degrees F at 77 Degrees F, Electrical Connection Type Screw Terminals, Product Type Temperature and Humidity Sensor, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols Sylk, Mounting Location Wall Mount, Overall Depth 7/8 in, Overall Height 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.