Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Module - Temp/Humidity/CO2 Sensor, Sylk Bus, LCD Display, TR40/TR42

  • Mfr # TR40-H-CO2

  • Zoro # G310065574


product price: $561.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR40-H-CO2
Zoro #
G310065574
UPC #
-
Country of Origin
United States

Description

The HONEYWELL TEMP/HUMIDITY/CO2 SYLK WALL MODULE is a wall-mounted sensor module compatible with specified Honeywell controllers. It integrates temperature, humidity, and CO2 sensing capabilities in a single unit and communicates via the two-wire SylkTM bus, which supports data transmission and power via the two-wire SylkTM bus. The module supports connection of up to seven devices per controller.

Key features include:

  • Integral sensors for temperature, relative humidity, and CO2 concentration
  • Calculated dew point output
  • Operates in either °C or °F
  • Monochrome backlit LCD display configurable to show sensor readings; enables adjustment of fan speed, occupancy override, and temperature set point where supported (TR42 variant)
  • Portrait or landscape mounting options
  • Single power/data connection reduces wiring requirements
  • Display of outside air temperature values from controller input
  • Function key options for additional controls such as lights or blinds
  • Backup/transfer configuration using micro SD card support (TR42 variant)
  • CE certification; UL94-V0 plastic enclosure; FCC Part 15 Class B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.