This item is Discontinued.

No Product Image Available

Waste Container, Plastic, 23" L, 22" W (Discontinued)

  • Mfr # 32-001061-0000
  • Zoro # G1961817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-001061-0000
Zoro #
G1961817
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Width
22 in
Length
23 in

Details

Item
Waste Container
Material
Plastic
Accessory Type
Waste Container

Description

Waste Container, Height 26 in, Width 22 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.