This item is Discontinued.

Honeywell Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 0.1A @ 240V AC Contact Rating V15W-WZ200A06-AW1

Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 0.1A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V15W-WZ200A06-AW1
  • Zoro # G4724693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V15W-WZ200A06-AW1
Zoro #
G4724693
UPC #
078454999966
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
1.33 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.30 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Actuator Length
1.33"
Mounting Dimension
22.20 x 10.3mm Centers
Depth
0.41"
Length
1.3"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
0.1A @ 240V
DC Contact Rating - Snap Action Switch
0.1A @ 30V
Contact Form- Switches
SPDT
Over Travel
0.05 in
Current Rating
0.1A
Differential Travel
0.05 in
Max. Pretravel
0.13 in
Voltage Rating
250VAC
Contact Form
SPDT
Terminal Type
Lead Wires
Operating Force
120 gf max
Operating Temp. Range
-40 Degrees to 185 Degrees F
Release Force
20 gf max
Watertight - Snap Action Switch
Yes
Electrical Connection - Snap Action Switch
Lead Wires
Series
V7W
Housing Material
PBT Polyester Thermoplastic
Standards
CQC, cUL, ENEC, UL Listed
Type of Actuator
Long Roller Lever
DC Contact Rating
0.1 A @ 30 V
AC Contact Rating
0.1 A @ 240 V
Actuator Style
Roller Lever
Differential Travel - Maximum
0.05 in
Overtravel
0.05 in
Pretravel
0.13 in
Electrical Connection
Lead Wires

Description

Miniature Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 0.1A @ 240V, DC Contact Rating - Snap Action Switch 0.1A @ 30V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.33 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.30 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.