This item is Discontinued.

Honeywell Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 0.1A @ 240V AC Contact Rating V15W-DZ200A05-AW1

Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 0.1A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V15W-DZ200A05-AW1
  • Zoro # G4711655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V15W-DZ200A05-AW1
Zoro #
G4711655
UPC #
-
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
0.95 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.30 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Actuator Length
0.95"
Depth
0.41"
Mounting Dimension
22.20 x 10.3mm Centers
Height
0.63"
Length
1.3"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
0.1A @ 240V
DC Contact Rating - Snap Action Switch
0.1A @ 30V
Contact Form- Switches
SPDT
Housing Material
PBT Polyester Thermoplastic
Contact Form
SPDT
Voltage Rating
250VAC
Watertight - Snap Action Switch
Yes
Over Travel
0.032 in
Electrical Connection - Snap Action Switch
Quick Connect
Release Force
40 gf max
Max. Pretravel
0.063 in
Differential Travel
0.016 in
Operating Force
240 gf max
Standards
UL, cUL, CQC, ENEC
Type of Actuator
Roller Lever
Series
V7W
Current Rating
0.1A
Operating Temp. Range
-40 Degrees to 185 Degrees F
Terminal Type
Quick Connect

Description

Miniature Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 0.1A @ 240V, DC Contact Rating - Snap Action Switch 0.1A @ 30V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.95 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.30 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.