Zoro Homepage

Well Copper 7 - 1/2" Element

  • Mfr # 315046B/U

  • Zoro # G8899606


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Honeywell
For Use With Mfr. Model Number
LP920A1005, LP920A101, LP920A1021, LP920A1039, LP920B1037
Sensor Length
7 3/8 in
Product Type
Well Element
Compatible System Type
Pneumatic Temperature Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315046B/U
Zoro #
G8899606
UPC #
085267026703
Country of Origin
United States

Dimensions

Sensor Length
7 3/8 in
Well Connection Size
1/2 in NPT

Details

Item
Well Element
Fits Brand
Honeywell
For Use With Mfr. Model Number
LP920A1005, LP920A101, LP920A1021, LP920A1039, LP920B1037
Product Type
Well Element
Compatible System Type
Pneumatic Temperature Sensors
Enclosure Material
Copper

Description

Well Copper 7 1/2In. Element Use W/Lp914

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.