Zoro Homepage
This item is Discontinued.
North Na Synthetic/Spandex Black Silicone Palm Clear MPCT1000HD/7S

Na Synthetic/Spandex Black Silicone Palm Clear (Discontinued)

  • Mfr # MPCT1000HD/7S
  • Zoro # G9986137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPCT1000HD/7S
Zoro #
G9986137
UPC #
883940181172
Country of Origin
Sri Lanka

Dimensions

Glove Size
S

Details

Item
Winter Impact Gloves
Palm Material
Synthetic Leather/Silicone Coated
Palm Construction
Grip
Standards
CE EN420, EN393
Knuckle Padding Material
PVC
Color
Black/Yellow
Cuff
Straight
Features
Metacarpal Protection, High Visibility, Spandex Fabric Reduces Hand Fatigue and Reflective Piping Enhances Low-Light Visual Awareness
Hand
Right/Left
Closure Type
hook-and-loop
Finger Style
Full Finger
Glove Back Material
Molded PVC
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Palm Material Synthetic Leather/Silicone Coated, Standards CE EN420, EN393, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.