X2P RTH20B Programmable Thermostat, 24 V, Backlight Display, White
- Mfr # RTH20B/N
- Zoro # G522914158
product price:Â
$
54.29
/ea
Key Features
Display Type
Backlight
Depth
1.17 in
Power Method
Battery
Height
3.43 in
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTH20B/N
- Zoro #
- G522914158
- UPC #
- 194159017832
- Country of Origin
- Mexico
Dimensions
- Depth
- 1.17 in
- Height
- 3.43 in
Details
- Display Type
- Backlight
- Power Method
- Battery
- Includes
- Mounting Hardware
- Color
- White
- Stages Cool
- 1
- For Use With
- Heating and Cooling Systems
- System Switching
- C-Wire
- Stages Heat
- 1
- Voltage
- 24 V
Description
Experience effortless home comfort tailored to your routine with the Honeywell Home X2P programmable thermostat. Designed for homeowners who value simplicity and reliability, the X2P offers a straightforward solution for managing your home's temperature. Its standout feature is the flexible five - two day programming, allowing you to create distinct heating and cooling schedules for weekdays and weekends. This adaptability ensures your comfort aligns ideally with your lifestyle. For those times when you prefer manual adjustments, the scheduling feature can be easily turned off, providing "Simply Better" comfort that adapts to your immediate needs. The X2P enhances your daily interaction with its large, backlit display and clear font, making adjustments and temperature checks a breeze. The inclusion of the UWP wall plate simplifies the installation process and also ensures easy upgrades in the future, making it an excellent choice for DIY enthusiasts. You can further customize your experience with adjustable display settings and helpful filter change reminders. The thermostat also offers an extended low heat set point of 32 deg F for added flexibility in various climates. Compatible with a broad range of systems, including one heat/one cool, 750 mV, hot water heat and forced air systems (gas, oil or electric), this thermostat (two AA batteries not included) ensures reliable performance without complex wiring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.