
Zd18X12Tz 24V Automatic
Mfr # ZD18X12TZ
Zoro # G6409095
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Ambient Temp. Range
40° to 140°F
Voltage (AC)
24V
Power Method
8VA
Rotation Angle (Deg.)
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZD18X12TZ
Zoro #
G6409095
UPC #
-
Country of Origin
United States
Details
Ambient Temp. Range
40° to 140°F
Voltage (AC)
24V
Power Method
8VA
Rotation Angle (Deg.)
Clockwise
Description
Zd18X12Tz 24V Automatic Rectangular Damper 18X12 Inch - Truezone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.