Zoro Homepage

Zd6X16Tz 24V Automatic

  • Mfr # ZD6X16TZ

  • Zoro # G7045596


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Ambient Temp. Range
40° to 140°F
Rotation Angle (Deg.)
Clockwise
Voltage (AC)
24V
Power Method
8VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6X16TZ
Zoro #
G7045596
UPC #
-
Country of Origin
United States

Details

Ambient Temp. Range
40° to 140°F
Rotation Angle (Deg.)
Clockwise
Voltage (AC)
24V
Power Method
8VA

Description

Zd6X16Tz 24V Automatic Rectangular Damper 6X16 Inch - Truezone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.