Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 24V, 2 Position, SPTS, 2 Wire

  • Mfr # VC8711ZZ11

  • Zoro # G5561020


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Fits Brand
Multiple
For Use With
Universal
Standards
CSA LR1322-367, UL File# MH11826
Application
Air Conditioning, Heating, Fan Coils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC8711ZZ11
Zoro #
G5561020
UPC #
085267815154
Country of Origin
Hungary

Dimensions

Electrical Lead Length
5 ft
Overall Height
2 13/16 in
Overall Depth
2 11/16 in
Stroke Length
3/8 in
Overall Width
3 11/16 in

Details

Item
Electric Valve Actuator
Voltage
24V AC
Fits Brand
Multiple
For Use With
Universal
Standards
CSA LR1322-367, UL File# MH11826
Application
Air Conditioning, Heating, Fan Coils
Includes
272866B Valve Flushing Cap
Product Type
Electric Zone Valve Actuator
Mounting Style
Direct Mount
Power Consumption
6 VA
Control Signal
Floating Point
Installation Orientation
Horizontal
Torque
40 in-lb
Compatible Brand
Honeywell
Frequency
60 Hz
Number of Auxiliary Switches
1
Compatible Series
1100, 6000, 6100, VCZ1000
Compatible Valve Action
Normally Closed, Normally Open
Return Action
Spring Return
Auxiliary Contact Form
SPST
Operating Temperature - Minimum
32 Degrees F
Electrical Connection Type
Cable
Housing Material
Plastic
Compatible Close-Off Pressure
60 psid
Compatible Valve Body Pattern
Three-Way, Two-Way
Operating Temperature - Maximum
150 Degrees F

Description

Electric Valve Actuator, Application Air Conditioning, Heating, Fan Coils, Auxiliary Contact Form SPST, Compatible Brand Honeywell, Compatible Close-Off Pressure 60 psid, Compatible Series 1100, 6000, 6100, VCZ1000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Floating Point, Electrical Connection Type Cable, Electrical Lead Length 5 ft, Frequency 60 Hz, Housing Material Plastic, Includes 272866B Valve Flushing Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.