21502 2.5 In. Aero Chamber Exhaust Muffler
- Mfr # H26-21502
- Zoro # G724192095
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H26-21502
- Zoro #
- G724192095
- UPC #
- -
- Country of Origin
- China
Description
Features Intricate stainless steel, robotic weld seams. Three internal bulk heads for superior 16 gauge raw aluminized steel case durability and stability. Reinforced inlets and outlets. Perforated internal plate eliminates internal rust. Aerodynamic lens directs sound pressure waves into acceleration chamber and out of muffler. Sound absorption chamber eliminates high frequency sound waves for deep throaty powerful sound. Resonance chamber and tuning tube cancels unwanted frequencies and amplitudes. Shape - Oval. Inlet position - Offset. Inlet diameter - 2.5 in. Outlet position - Center. Outlet diameter - 2.5 in.. Finish - Satin. Case diameter - 10-1/4 x 4-3/4 in.. Color - Silver. Case length - 14 in.. Material - Aluminized steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.