Dual Header Back Exhaust System, Silver
- Mfr # 16521HKR
- Zoro # G924199399
product price:Â
$
404.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16521HKR
- Zoro #
- G924199399
- UPC #
- -
- Country of Origin
- China
Description
Hooker super competition headers are with tuned primary tubes to create optimum pressure between the intake and exhaust systems. Breaking in an engine with ceramic coated headers will result in damage to the coating and will void all warranties. Ceramic coated headers require several heat cycles to fully cure before they will withstand extreme heat. Hooker recommends using cast iron exhaust manifolds or old headers to break in new engines to avoid coating damage. The use of header wraps can cause the header tubes to crack or rust due to excessive heat and moisture build-up. Features Reducer flex-tubes. Reduces backpressure. 2-1/4 in mandrel bent aluminized steel construction with improves engine efficiency. Long transition collector for decreased back pressure. Light weight & sturdy 18 gauge tubing. Mandrel-bent tubing for smooth exhaust flow. Tuned-length primary tubes for maximum exhaust scavenging and velocity. All necessary hardware included for a complete installation. Compatibility 1963-1982 Corvette: 265-400. Specifications Color: Black. Material: Stainless Steel. Collector Diameter: 3 in. Emission Code: 3 in. Primary Tube Diameter: 1.75 in. Header Tube Type: Long Tube.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.