Shop 3M
See all product information
Create Account
Gold Film Disc 255L, 5 in Dia, Aluminum Oxide, P120 Grit
Mfr # P120
Zoro # G7526030
product price:Â
$
105.99
/pk 100, $1.06/ea
Sold in multiples of 4 for $423.96
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
For Use With
Finishing, Sanding
Disc Attachment Type
Hook & Loop
Max. Speed
12000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P120
- Zoro #
- G7526030
- UPC #
- -
- Country of Origin
- United States
- Item
- Gold Film Disc 255L
- Abrasive Material
- Aluminum Oxide
- Grit
- P120
- For Use With
- Finishing, Sanding
- Disc Attachment Type
- Hook & Loop
- Max. Speed
- 12000 rpm
- Coat Type
- Open Coat
- Product Form
- Disc
Description
Gold Film Disc 255L, Package Quantity 100