Purple Abrasive Disc, 00380, 8 in, 36E, 25 discs per box, 4 boxes per case, 100PK
- Mfr # 740I
- Zoro # G215783092
product price:Â
$
657.99
/pk of 100, $6.58/ea
Free Shipping & Returns
Key Features
Disc Diameter
8 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Paper
Color
Purple
Disc Attachment Type
PSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740I
- Zoro #
- G215783092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 8 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Disc Backing Material
- Paper
- Color
- Purple
- Disc Attachment Type
- PSA
- Backing Weight
- E Weight
- Coat Type
- Open Coat
- Item Type
- Disc
- Vacuum Support
- No
Description
The 3M Stikit Purple Abrasive Disc 740I features durable E-weight paper and a fast cutting, long lasting abrasive for high productivity and low cycle times. Coarse grade aluminum oxide mineral abrasive is ideal for aggressive jobs like stripping paint to bare metal, shaping and sanding plastic filler and more. This abrasive disc features Stikit attachment for easy change-outs.
- Premium aluminum oxide abrasive offers a fast cut, long life and professional results
- Heavy E-weight paper backing adds durability
- Range of coarse grits is ideal for aggressive jobs such as removing paint
- StikitTM attachment makes for fast and easy change-outs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.