Zoro Homepage

Polyester beige snap liner, 70x57, Plastic, Beige

  • Mfr # HBH40SL0557AM

  • Zoro # G510565768


product price: $8.29
/ea

Key Features

Color
Beige
Material
Plastic
Hanging Length
70 in
Pattern
None
Number of Hooks Required
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBH40SL0557AM
Zoro #
G510565768
UPC #
-
Country of Origin
China

Dimensions

Hanging Length
70 in
Overall Width
57 in

Details

Color
Beige
Material
Plastic
Item
Polyester beige snap liner,70x57
Pattern
None
Number of Hooks Required
0

Description

Shower Curtain Liner, Color Beige, Hanging Length 70 in, Material Polyester, Mounting Type Snap-In, Number of Hooks Required 0, Overall Width 57 in, Pattern Solid, Product Type Shower Curtain Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.