Polyester white curtain, 71x74, Plastic, White
Mfr # HBH40PLW01
Zoro # G910565900
product price: $21.39
/eaKey Features
Color
White
Material
Plastic
Number of Hooks Required
0
Overall Width
71 in
Pattern
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBH40PLW01
Zoro #
G910565900
UPC #
-
Country of Origin
China
Dimensions
Overall Width
71 in
Hanging Length
74 in
Details
Color
White
Material
Plastic
Item
Polyester white curtain,71x74
Number of Hooks Required
0
Pattern
None
Description
Polyester white curtain,71x74, Color White, Hanging Length 74 in, Material Plastic, Mounting Type Ringless, Number of Hooks Required 0, Overall Width 71 in, Pattern None, Product Type Shower Curtain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.