Zoro Homepage

Shower Curtain Liner, Plastic, White, 70 in W, 57 in L

  • Mfr # HBH40SL0157

  • Zoro # G5136984


product price: $20.85
/ea

Key Features

Color
White
Length
57 in
Width
70 in
Material
Plastic
Mounting Type
Snap-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBH40SL0157
Zoro #
G5136984
UPC #
877003001736
Country of Origin
China

Dimensions

Length
57 in
Width
70 in
Overall Width
70 in
Hanging Length
57 in

Details

Color
White
Material
Plastic
Item
Shower Curtain Liner
Mounting Type
Snap-in
Pattern
Solid
Number of Hooks Required
0
Finish
Water Repellant
Product Type
Shower Curtain Liner

Description

Shower Curtain Liner, Color White, Hanging Length 57 in, Material Polyester, Mounting Type Snap-In, Number of Hooks Required 0, Overall Width 70 in, Pattern Solid, Product Type Shower Curtain Liner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.