Zoro Homepage

Shower Curtain, Plastic, Black, White, 71 in W, 74 in L

  • Mfr # HBH40MYS0110SL74AM

  • Zoro # G6573362


product price: $33.89
/ea

Key Features

Color
Black, White
Length
74 in
Width
71 in
Material
Plastic
Number of Hooks Required
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBH40MYS0110SL74AM
Zoro #
G6573362
UPC #
877003011216
Country of Origin
China

Dimensions

Length
74 in
Width
71 in
Overall Width
71 in
Hanging Length
74 in

Details

Color
Black, White
Material
Plastic
Item
Shower Curtain
Number of Hooks Required
0
Mounting Type
Hookless
Pattern
Escape
Product Type
Shower Curtain

Description

Shower Curtain, Color Black, White, Hanging Length 74 in, Material Polyester, Mounting Type Ringless, Number of Hooks Required 0, Overall Width 71 in, Pattern Escape, Product Type Shower Curtain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.