Zoro Homepage

1/4 HP Submersible Utility Pump

  • Mfr # HU025

  • Zoro # G215718490


product price: $59.99
/ea

Key Features

HP
1/4 HP
Length
6.75 in
Nominal Voltage
115 V
Width
8 in
Body Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU025
Zoro #
G215718490
UPC #
054757103637
Country of Origin
China

Dimensions

Length
6.75 in
Width
8 in

Details

HP
1/4 HP
Nominal Voltage
115 V
Body Material
Thermoplastic
Color
Black

Description

  • 115V thermal overload protected, energy-efficient motor
  • Oil free motor
  • Thermoplastic body resists corrosion, stress and heat
  • Vent hole prevents air lock
  • 3/4" discharge with garden hose adapter for easy hookup
  • Pumps floor dry to 3/16"; fits into 7" opening
  • 10’ double-sealed cord
  • Max flow: 30-GPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.