40V Backpack Combo Kit, 91.22cfm

  • Mfr # CH93600

  • Zoro # G009192734


product price:  $967.99
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Vacuum Filtration Type
HEPA
Weight
13.6 lb
Vacuum Collection Type
Disposable Bag
Power Cord Length
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH93600
Zoro #
G009192734
UPC #
073502048153
Country of Origin
United States

Dimensions

Power Cord Length
Cordless
Height
18 in
Hose Length
6 ft
Hose Dia.
1 1/2 in

Details

Item
Cordless Backpack Vacuum Combo Kit
Voltage
40 V DC
Vacuum Filtration Type
HEPA
Weight
13.6 lb
Vacuum Collection Type
Disposable Bag
Includes
(1) 10PK of Bags, (1) 40V 8Ah Battery, (1) 6 ft. Flexible Hose, (2) HEPA Filters, 1 Carpet Tool, 1 Cordless Backpack, 1 Crevice Tool, 1 Dust Extractor, 1 Extension S Wand, 1 Hard Floor Tool
Static Pressure
86 8/25 in
Features
Ergonomic Harness, Padded Shoulder Straps, Push Button Two Speed Switch, Waist Belt with Multiple Adjustments
Number of Motor Stages
2
Vacuum Capacity
1 1/2 gal
Cordless Tool Battery Type
Li-Ion
Standards
CRI Silver, UL Listed
Battery Capacity
8 Ah
Filter Efficiency
99.97% at 0.3 microns
No. Batteries Included
1
Power
450 W
Plug Type
Cordless
Current
11.25 A
Vacuum Pickup Type
Dry
Frequency
None
Sound Level
16.8 dB
Motor Efficiency Type
Brushless
Vacuum Air Flow
91 cfm
Battery Charge Time
70 min
Includes Charger
Yes
Battery Run Time
70 min
Includes Battery
Yes
Vacuum Power Source
Cordless

Description

Hoover 40V Backpack Combo Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.