Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Roll

  • Mfr # AH51000

  • Zoro # G412924083


product price: $46.59
/ea

Key Features

Material
Plastic
Length
12 in
Fits Vacuum Brand
Hoover Commercial
For Vacuum Type
Cordless Upright Vacuum
Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH51000
Zoro #
G412924083
UPC #
10073502526900
Country of Origin
Multiple

Dimensions

Length
12 in
Diameter
2 3/4 in

Details

Material
Plastic
Fits Vacuum Brand
Hoover Commercial
For Vacuum Type
Cordless Upright Vacuum
Item
Brush Roll
Includes
(1) Brushroll
Attachment Product Grouping
Brush Roll
Fits Vacuum Models
40V Cordless System

Description

Brushroll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.