Zoro Homepage

Carpet Extractor

  • Mfr # CH68000V

  • Zoro # G508851088


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Solution Tank Capacity
1 gal
Power Source
120V
Material
Molded Plastic
Cleaning Path
13 in
Recovery Tank Capacity
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH68000V
Zoro #
G508851088
UPC #
073502048054
Country of Origin
Viet Nam

Dimensions

Cord Length
35 ft

Details

Item
Walk Behind Carpet Extractor
Solution Tank Capacity
1 gal
Power Source
120V
Material
Molded Plastic
Cleaning Path
13 in
Recovery Tank Capacity
1 gal
Vacuum Motor
1 Stage
Includes
Brushes
Features
Dual Tank System, SpinScrub Brushes, Heat Force Drying, Easy Clean Removable Nozzle and Water Tank
Brush Motor
4/5 hp
Sound Level
74 dB
Standards
UL Listed
Brush Speed
1,200 RPM

Description

Carpet Extractor, Recovery Tank Capacity 1 gal, Deck Style Not Applicable, Brush Speed - Maximum Not Applicable, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 13 in, Includes Brushes, Style Walk Behind, Solution Tank Capacity 1 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Motor 4/5 hp, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum Not Applicable, Cord Length 35 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.