Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrying Case for Portapower Vacuum, Includes Shoulder Strap, Black, 4PK

  • Mfr # CH01005

  • Zoro # G415140329


product price: $211.99
/pk 4, $53.00/ea
Free Shipping & Returns

Key Features

Color
Black
Length
17 in
Width
14.3 in
Depth
8 in
Requires
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH01005
Zoro #
G415140329
UPC #
-
Country of Origin
China

Dimensions

Length
17 in
Width
14.3 in
Depth
8 in

Details

Color
Black
Requires
No Assembly

Description

Carrying bag offers a productive way to travel with your Hoover Portapower vacuum cleaner sold separately. Removable shoulder strap features a soft padding to prevent straining your shoulder during extended use. Top opening allows your vacuum's handle to come through to easily access the power switch. Mesh side pocket offers a convenient location to store small accessories while allowing quick access.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.