This item is Discontinued.

Hoover Commercial HushTone Vacuum Cleaner with Intellibelt, 13", Orange/Gray CH54113

HushTone Vacuum Cleaner with Intellibelt, 13", Orange/Gray (Discontinued)

  • Mfr # CH54113
  • Zoro # G9367100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH54113
Zoro #
G9367100
UPC #
73502041376
Country of Origin
United States

Dimensions

Length
40 ft
Height Adjustment
Four-Position

Details

Cleaning Path
13"
Vacuum Capacity
4.5 qt
Net Weight
18.5 lbs
Furniture Guard
Yes
Standards
LEED Applicable
Amps
0.416666666666667
Material
Plastic
Filter Type
HEPA
Replacement Filter
Hoover Commercial 440007773, 440007774
Voltage
120 V
Color
Gray/Orange

Description

Hoover® Commercial HushTone Vacuum Cleaner with Intellibelt, 13", Orange/Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.