This item is Discontinued.

Hoover Commercial HushTone Vacuum Cleaner with Intellibelt, 15", Orange/Gray CH54115

HushTone Vacuum Cleaner with Intellibelt, 15", Orange/Gray (Discontinued)

  • Mfr # CH54115
  • Zoro # G9366215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH54115
Zoro #
G9366215
UPC #
73502039878
Country of Origin
United States

Dimensions

Length
40 ft
Height Adjustment
Four-Position

Details

Cleaning Path
15"
Vacuum Capacity
4.5 qt
Net Weight
18.5 lbs
Furniture Guard
Yes
Voltage
120 V
Amps
0.416666666666667
Filter Type
HEPA
Standards
LEED Applicable
Material
Plastic
Replacement Filter
Hoover Commercial 440007773, 440007774
Color
Gray/Orange

Description

Hoover® Commercial HushTone Vacuum Cleaner with Intellibelt, 15", Orange/Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.