Zoro Homepage

MPWR 40V Charger

  • Mfr # CH07150

  • Zoro # G706435493


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Type
Lithium Ion
Input Voltage
120 V
Charge Time
60 min; 60 min
For Use With Battery Type
MPWR™ 40V Cordless Upright CH95519; MPWR™ 40V Cordless Backpack CH93619; MPWR 40V Battery CH17360
Battery Size
40 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH07150
Zoro #
G706435493
UPC #
73502523209
Country of Origin
China

Dimensions

Battery Size
40 V

Details

Type
Lithium Ion
Input Voltage
120 V
Charge Time
60 min; 60 min
For Use With Battery Type
MPWR™ 40V Cordless Upright CH95519; MPWR™ 40V Cordless Backpack CH93619; MPWR 40V Battery CH17360
Compatible With
MPWR 40V Cordless Upright CH95519; MPWR 40V Battery CH17360; MPWR 40V Cordless Backpack CH93619

Description

Enhances productivity and empowers the performance of your device. When you go cordless with the HOOVER Commercial MPWR 40V battery system, your team has the swap-and-go flexibility to seamlessly recharge and replace batteries among multiple uprights and backpacks without slowing down. Works with MPWR 40V Cordless Upright (CH95519), MPWR 40V Cordless Backpack (CH93619) and MPWR 40V Battery (CH17360).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.