Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag Fits Hoover Commercial Vacuum Brand, Sealed Collar, Dry, Paper, 13 in H, 10 PK

  • Mfr # AH10232

  • Zoro # G7736469


product price: $26.39
/pk 10, $2.64/ea

Key Features

Height
13 in
Ply Count
2-Ply
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Backpack Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH10232
Zoro #
G7736469
UPC #
073502522523
Country of Origin
China

Dimensions

Height
13 in
Length
14 1/2 in
Width/Diameter
11 in

Details

Item
Sealed Collar Vacuum Bag
Ply Count
2-Ply
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Backpack Vacuum
Fits Vacuum Models
Mfr. No. CH93619
Bag Reusability
Non-Reusable
Fits Vacuum Brand
Hoover Commercial
Bag Pickup Type
Dry
Filter Efficiency
99% at 0.5 microns
Bag Material
Paper

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models CH93619, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 13 in, Length 14 1/2 in, Width/Diameter 11 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.