Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Vac Bagless Lightweight Upright

  • Mfr # CH53010

  • Zoro # G4603031


product price: $334.19
/ea
Free Shipping & Returns

Key Features

Cleaning Path
14"
Length
35 ft
Amps
0
Net Weight
24.25 lbs
Filter Type
HEPA Media
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH53010
Zoro #
G4603031
UPC #
73502036228
Country of Origin
United States

Dimensions

Length
35 ft
Height Adjustment
Five-Position

Details

Cleaning Path
14"
Amps
0
Net Weight
24.25 lbs
Filter Type
HEPA Media
Standards
CRI Gold Certified; UL Listed
Voltage
120 V
Replacement Filter
Hoover Commercial 303172001
Furniture Guard
No
Material
Plastic
Color
Black

Description

Hoover® Commercial Task Vac Bagless Lightweight Upright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.