Zoro Homepage

Vacuum Bag, 10 PK

  • Mfr # AH10363

  • Zoro # G4590538


product price: $27.49
/pk 10, $2.75/ea

Key Features

Bag Reusability
Non-Reusable
Fits Vacuum Brand
Hoover Commercial
Height
16 1/2 in
Bag Filtration Type
HEPA
Ply Count
3-Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH10363
Zoro #
G4590538
UPC #
073502038727
Country of Origin
China

Dimensions

Height
16 1/2 in
Width/Diameter
2 1/2 in
Length
12 in

Details

Item
Vacuum Bag
Bag Reusability
Non-Reusable
Fits Vacuum Brand
Hoover Commercial
Bag Filtration Type
HEPA
Ply Count
3-Ply
Filter Efficiency
99.97% at 0.3 microns
Fits Vacuum Models
Mfr. No. CH32008
Bag Material
Paper
For Vacuum Type
Canister Vacuum
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag

Description

Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models CH32008, Bag Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Paper, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 16 1/2 in, Length 12 in, Width/Diameter 2 1/2 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.