Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Filter, 1 in H, Foam, PK2

  • Mfr # AH40006

  • Zoro # G0146125


product price: $18.19
/pk 2, $9.10/ea
Sold in multiples of 20 for $363.80

Key Features

For Vacuum Type
Backpack Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Hoover Commercial
Fits Vacuum Models
CH34006, CH93406, CH93619
Filtration Type
HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH40006
Zoro #
G0146125
UPC #
073502520895
Country of Origin
China

Dimensions

Width/Diameter
6 in
Length
7 in
Height
1 in

Details

For Vacuum Type
Backpack Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Hoover Commercial
Fits Vacuum Models
CH34006, CH93406, CH93619
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Foam
Filter Reusability
Reusable
Filter Efficiency
99.97% at 3 micron
Item
Vacuum Filter

Description

Vacuum Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover(R), Fits Vacuum Models CH34006, CH93406, CH93619, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 microns, Filter Material Foam, Filter Reusability Reusable, Height 1 in, Length 7 in, Width/Diameter 6 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.