Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Bag Support Tube, Dry, Cartridge Filter

  • Mfr # 38663010

  • Zoro # G2774375


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Reusable
Reusable
Material
Plastic
Bag Type
Dry
Filter Type
Cartridge Filter
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38663010
Zoro #
G2774375
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Height
4"
Length
4"
Width/Diameter
4"

Details

Reusable
Reusable
Material
Plastic
Bag Type
Dry
Filter Type
Cartridge Filter
Item
Disposable Bag Support Tube
For Use With
Mfr. No. CH30000
Fits Vacuum Models
CH30000
Fits Vacuum Brand
Hoover
For Vacuum Type
Canister Vacuum
Bag Pickup Type
Dry
Bag Material
Plastic
Bag Filtration Type
Standard
Bag Reusability
Non-Reusable

Description

Disposable Bag Support Tube, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models CH30000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.