Zoro Homepage

Filter Assembly

  • Mfr # 59157055

  • Zoro # G0552450


product price: $16.49
/ea

Key Features

Material
Paper
Length
3-1/2"
For Use With
Mfr. No. UH40070, U5507900
Width
4-1/2"
Bag Type
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59157055
Zoro #
G0552450
UPC #
00609722029452
Country of Origin
China

Dimensions

Length
3-1/2"
Width
4-1/2"
Height
7-1/2"

Details

Material
Paper
Item
Filter
For Use With
Mfr. No. UH40070, U5507900
Bag Type
Dry
Filter Type
Clean Filter
Reusable
Non-reusable

Description

Fits Vacuum Brand Hoover(R), Height 7-1/2 In., Length 3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.